GOODALL

GOODALL Rubber hose Superb White SD, roll=30m, I.D. 19x6.0

  • ERIKS:14068391
Image 1
Save to list

€113.75/ meterexcl. VAT

€137.64incl. VAT

Sold per: 30Min. order: 30

29.4 In stock - Estimated delivery date 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Superb White SD
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
188 mm
Roll length
30 m
Weight
0.64 kg/m
Material of inner wall
PTFE
Temperature range
from -40 to 150 °C
Temperature range °F
from -40 to 302 °F
Static wire
Yes