GOODALL

GOODALL Rubber hose Solveco SD EPDM coil=61m 76x8

  • ERIKS:11282166
Image 1
Save to list

€52.33/ meterexcl. VAT

€63.32incl. VAT

Sold per: 61Min. order: 61

366 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SOLVECO SD
Internal diameter
76 mm
Wall thickness
8 mm
Outer Diameter
92 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
380 mm
Roll length
61 m
Weight
3.05 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes