GOODALL

GOODALL Rubber hose Solveco SD EPDM coil=61m 63x8

  • ERIKS:11282165
Image 1
Save to list

€45.37/ meterexcl. VAT

€54.90incl. VAT

Sold per: 61Min. order: 61

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SOLVECO SD
Internal diameter
63 mm
Wall thickness
8 mm
Outer Diameter
79 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
315 mm
Roll length
61 m
Weight
2.62 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes