GOODALL

GOODALL Rubber hose Solveco SD EPDM coil=61m 38x6,5

  • ERIKS:11282163
Image 1
Save to list

€26.65/ meterexcl. VAT

€32.25incl. VAT

Sold per: 61Min. order: 61

354 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SOLVECO SD
Internal diameter
38 mm
Wall thickness
6.5 mm
Outer Diameter
51 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
190 mm
Roll length
61 m
Weight
1.23 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 80 °C
Temperature range °F
from -40 to 176 °F
Static wire
Yes