

€21.52/ meterexcl. VAT
€26.04incl. VAT
Sold per: 61Min. order: 61
244 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GOODALL |
Type | SOLVECO SD |
Internal diameter | 32 mm |
Wall thickness | 6 mm |
Outer Diameter | 44 mm |
Maximum operating pressure | 16 bar |
Minimum burst pressure | 64 bar |
Vacuum-resistance at 20 °C | 100 % |
Minimum bending radius | 160 mm |
Roll length | 61 m |
Material of inner wall | EPDM |
Temperature range | from -40 to 80 °C |
Static wire | Yes |