GOODALL

GOODALL Rubber hose Premium Vittafixx, roll=40m 32x7

  • ERIKS:11088534
Image 1
Image 2
Image 1
Image 2
Discharge hose for foodstuffs such as milk products, animal fats and vegetable oils, fruit juices, etc.
Tube: white NBR rubber
Reinforcement: to 4 woven spiral-plied synthetic fabrics
Cover: blue NBR rubber, smooth with cloth impression
Red marking with text: PREMIUM VITTAFIXX - FOOD 18 BAR D
Working pressure steam at 164 °C: 6 bar
Working pressure water at 95 °C: 18 bar
Temperature range: -20 °C to +95 °C (to 164 °C at low-pressure steam), steam cleaning up to 130 °C max. 30 minutes without pressure
Connections: DIN 11851, DIN 11864, SMS, Tri-clamp, flanges, Eritite, TW, etc.
Assembly: safety clamps or ferrules
Save to list

€35.09/ meterexcl. VAT

€42.46incl. VAT

24.8 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
VITTAFIXX
Internal diameter
32 mm
Wall thickness
7 mm
Outer Diameter
46 mm
Maximum operating pressure
18 bar
Minimum burst pressure
60 bar
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
195 mm
Roll length
40 m
Weight
1.16 kg/m
Material of inner wall
NBR3
Temperature range
from -20 to 95 °C
Temperature range °F
from -31 to 203 °F
Static wire
No