GOODALL

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 75x8

  • ERIKS:12761685
Image 1
Save to list

€103.68/ meterexcl. VAT

€125.45incl. VAT

Sold per: 40Min. order: 40

13.5 In stock - Estimated delivery date 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Petralflo SD
Internal diameter
75 mm
Wall thickness
8 mm
Outer Diameter
91 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
350 mm
Roll length
40 m
Weight
3.4 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes