GOODALL

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 150x10

  • ERIKS:12761689
Image 1
Save to list

€294.13/ meterexcl. VAT

€355.90incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Petralflo SD
Internal diameter
150 mm
Wall thickness
10 mm
Outer Diameter
170 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
750 mm
Roll length
40 m
Weight
7.85 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes