GOODALL

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 125x9,5

  • ERIKS:12761688
Image 1
Save to list

€250.25/ meterexcl. VAT

€302.80incl. VAT

Sold per: 40Min. order: 40

28.9 In stock - Estimated delivery date 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Petralflo SD
Internal diameter
125 mm
Wall thickness
9.5 mm
Outer Diameter
144 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
600 mm
Roll length
40 m
Weight
6.65 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes