GOODALL

GOODALL Rubber hose Petralflo D, roll=40m, I.D. 25x6.0

  • ERIKS:12761654
Image 1
Save to list

€41.21/ meterexcl. VAT

€49.86incl. VAT

Sold per: 40Min. order: 40

14 In stock - Estimated delivery date 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Petralflo D
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
150 mm
Roll length
40 m
Weight
0.8 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes
Alternatives

€40.82/ meterexcl. VAT

€49.39incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 23/11/2026