GOODALL

GOODALL Rubber hose Petralflo D, roll=40m, I.D. 19x6.0

  • ERIKS:12761642
Image 1
Save to list

€40.43/ meterexcl. VAT

€48.92incl. VAT

135 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Petralflo D
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
125 mm
Roll length
40 m
Weight
0.65 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes