GOODALL

GOODALL Rubber hose Nutralon SD Plus, roll=40m, I.D. 75x8.0

  • ERIKS:14029487
Image 1
Save to list

€95.79/ meterexcl. VAT

€115.91incl. VAT

13.7 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon SD Plus
Internal diameter
75 mm
Wall thickness
8 mm
Outer Diameter
91 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
440 mm
Roll length
40 m
Weight
2.54 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes
Spare parts & accessories

€131.60/ pieceexcl. VAT

€159.24incl. VAT

3 In stock - Estimated delivery date 06/11/2026
Product Image

LMC Protection ring NBR 160x91 F 75x8

  • Eriks:11542915
  • Manufacturer:PRSF075008ER

€23.59/ pieceexcl. VAT

€28.54incl. VAT

80 In stock - Estimated delivery date 06/11/2026

€141.05/ pieceexcl. VAT

€170.67incl. VAT

8 In stock - Estimated delivery date 06/11/2026

€53.30/ pieceexcl. VAT

€64.49incl. VAT

958 In stock - Estimated delivery date 06/11/2026