GOODALL

GOODALL Rubber hose Nutralon SD Plus, roll=40m, I.D. 63.5x8.0

  • ERIKS:14029485
Image 1
Save to list

€83.39/ meterexcl. VAT

€100.90incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon SD Plus
Internal diameter
63.5 mm
Wall thickness
8 mm
Outer Diameter
79.5 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
360 mm
Roll length
40 m
Weight
2.09 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes
Spare parts & accessories

€39.07/ pieceexcl. VAT

€47.27incl. VAT

178 In stock - Estimated delivery date 09/11/2026
Product Image

LMC Protection ring NBR 145x79 F 65x8

  • Eriks:11542913
  • Manufacturer:PRSF063008ER

€17.78/ pieceexcl. VAT

€21.51incl. VAT

68 In stock - Estimated delivery date 09/11/2026

€96.95/ pieceexcl. VAT

€117.31incl. VAT

9 In stock - Estimated delivery date 09/11/2026

€97.65/ pieceexcl. VAT

€118.16incl. VAT

Estimated delivery date - 25/11/2026