GOODALL

GOODALL Rubber hose Nutralon SD Plus, roll=40m, I.D. 32x7.0

  • ERIKS:14029480
Image 1
Save to list

€47.18/ meterexcl. VAT

€57.09incl. VAT

36 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon SD Plus
Internal diameter
32 mm
Wall thickness
7 mm
Outer Diameter
46 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
170 mm
Roll length
40 m
Weight
1 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes