GOODALL

GOODALL Rubber hose Nutralon SD Plus, roll=40m, I.D. 25x7.0

  • ERIKS:14029477
Image 1
Save to list

€39.74/ meterexcl. VAT

€48.09incl. VAT

38 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon SD Plus
Internal diameter
25 mm
Wall thickness
7 mm
Outer Diameter
39 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
130 mm
Roll length
40 m
Weight
0.83 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes