GOODALL

GOODALL Rubber hose Nutralon SD Lite FG, roll=40m, I.D. 32x7.25

  • ERIKS:14754426
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon SD Lite
Internal diameter
32 mm
Wall thickness
7.25 mm
Outer Diameter
46.5 mm
Maximum operating pressure
17 bar
Minimum burst pressure
68 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
95 mm
Roll length
40 m
Weight
1.31 kg/m
Material of inner wall
NBR3
Temperature range
from -20 to 90 °C
Temperature range °F
from -4 to 194 °F
Static wire
No