GOODALL

GOODALL Rubber hose Nutralon SD FG, roll=40m, I.D. 63.5x8

  • ERIKS:14754423
Image 1
Save to list

€64.79/ meterexcl. VAT

€78.40incl. VAT

70.645 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon SD
Internal diameter
63.5 mm
Wall thickness
8 mm
Outer Diameter
79.5 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
360 mm
Roll length
40 m
Weight
2.88 kg/m
Material of inner wall
NBR3
Temperature range
from -20 to 100 °C
Temperature range °F
from -4 to 212 °F
Static wire
No