GOODALL

GOODALL Rubber hose Nutralon SD FG, roll=40m, I.D. 32x6

  • ERIKS:14754420
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon SD
Internal diameter
32 mm
Wall thickness
6 mm
Outer Diameter
44 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
150 mm
Roll length
40 m
Weight
1.04 kg/m
Material of inner wall
NBR3
Temperature range
from -20 to 100 °C
Temperature range °F
from -4 to 212 °F
Static wire
No