GOODALL

GOODALL Rubber hose Nutralon FG, roll=40m, I.D. 19x6

  • ERIKS:14754416
Image 1
Save to list

€26.72/ meterexcl. VAT

€32.33incl. VAT

138.37 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
18 bar
Minimum burst pressure
72 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
120 mm
Roll length
40 m
Weight
0.58 kg/m
Material of inner wall
NBR3
Temperature range
from -20 to 100 °C
Temperature range °F
from -4 to 212 °F
Static wire
No