GOODALL

GOODALL Rubber hose Nutralon FG, roll=40m, I.D. 16x5

  • ERIKS:14754415
Image 1
Save to list

€22.75/ meterexcl. VAT

€27.53incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon
Internal diameter
16 mm
Wall thickness
5 mm
Outer Diameter
26 mm
Maximum operating pressure
18 bar
Minimum burst pressure
72 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
95 mm
Roll length
40 m
Weight
0.41 kg/m
Material of inner wall
NBR3
Temperature range
from -20 to 100 °C
Temperature range °F
from -4 to 212 °F
Static wire
No