GOODALL

GOODALL Rubber hose Nurture SD Flexoline, coil=40m, I.D. 76x6

  • ERIKS:13212884
Image 1
Save to list

€40.05/ meterexcl. VAT

€48.46incl. VAT

440 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nurture SD Flexoline
Internal diameter
76 mm
Wall thickness
6 mm
Outer Diameter
90 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
228 mm
Roll length
40 m
Weight
2.52 kg/m
Material of inner wall
NR (natural rubber)
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No