GOODALL

GOODALL Rubber hose Nurture SD Flexoline, coil=40m, I.D. 63x6

  • ERIKS:13212872
Image 1
Save to list

€42.72/ meterexcl. VAT

€51.69incl. VAT

40 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nurture SD Flexoline
Internal diameter
63 mm
Wall thickness
6 mm
Outer Diameter
75 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
189 mm
Roll length
40 m
Weight
2.13 kg/m
Material of inner wall
NR (natural rubber)
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No