GOODALL

GOODALL Rubber hose Nurture SD Flexoline, coil=40m, I.D. 25x5

  • ERIKS:14466139
Image 1
Save to list

€16.43/ meterexcl. VAT

€19.88incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nurture SD Flexoline
Internal diameter
25 mm
Wall thickness
5 mm
Outer Diameter
35 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
75 mm
Roll length
40 m
Weight
0.61 kg/m
Material of inner wall
NR (natural rubber)
Temperature range
from -30 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
No