GOODALL

GOODALL Rubber hose Nurture SD Flexoline, coil=40m, I.D. 102x7

  • ERIKS:13212885
Image 1
Save to list

€62.93/ meterexcl. VAT

€76.15incl. VAT

124 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nurture SD Flexoline
Internal diameter
102 mm
Wall thickness
7 mm
Outer Diameter
116 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
357 mm
Roll length
40 m
Weight
3.42 kg/m
Material of inner wall
NR (natural rubber)
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No