GOODALL

GOODALL Rubber hose Multiserv, roll=60m, I.D. 8x4,2

  • ERIKS:12676867
Image 1
Save to list

€2.98/ meterexcl. VAT

€3.61incl. VAT

Sold per: 60Min. order: 60

324 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multiserv
Internal diameter
8 mm
Wall thickness
4.2 mm
Outer Diameter
16.4 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
49 mm
Roll length
60 m
Weight
0.21 kg/m
Material of inner wall
NBR/SBR
Temperature range
from -30 to 95 °C
Temperature range °F
from -22 to 203 °F
Static wire
No