GOODALL

GOODALL Rubber hose Multi Yellow, roll=50m, I.D. 8x3,5

  • ERIKS:11364896
Image 1
Image 2
Image 1
Image 2
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Yellow
Internal diameter
8 mm
Wall thickness
3.5 mm
Outer Diameter
15 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
65 mm
Roll length
50 m
Weight
0.17 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No