GOODALL

GOODALL Rubber hose Multi Yellow, roll=50m, I.D. 25x6

  • ERIKS:11364881
Image 1
Image 2
Image 1
Image 2
Save to list

€17.63/ meterexcl. VAT

€21.33incl. VAT

119.4 In stock - Available while stock lasts - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Yellow
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
205 mm
Roll length
50 m
Weight
0.79 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No