GOODALL

GOODALL Rubber hose Multi Yellow, roll=40m, I.D. 50x8

  • ERIKS:10015887
Image 1
Image 2
Image 1
Image 2
Save to list

€52.28/ meterexcl. VAT

€63.26incl. VAT

Sold per: 40Min. order: 40

61 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Yellow
Internal diameter
50 mm
Wall thickness
8 mm
Outer Diameter
66 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
405 mm
Roll length
40 m
Weight
1.8 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No