GOODALL

GOODALL Rubber hose Multi Yellow, roll=40m, I.D. 32x6

  • ERIKS:11364880
Image 1
Image 2
Image 1
Image 2
Save to list

€24.82/ meterexcl. VAT

€30.03incl. VAT

Estimated delivery date - 10/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Yellow
Internal diameter
32 mm
Wall thickness
6 mm
Outer Diameter
44 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
255 mm
Roll length
40 m
Weight
0.94 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No