GOODALL

GOODALL Rubber hose Multi Green, roll=60m, I.D. 25x6

  • ERIKS:13219078
Image 1
Save to list

€22.95/ meterexcl. VAT

€27.77incl. VAT

2099 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Green
Internal diameter
25 mm
Wall thickness
5 mm
Outer Diameter
37 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
205 mm
Roll length
60 m
Weight
0.79 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No