GOODALL

GOODALL Rubber hose Multi Green, roll=50m, I.D. 19x5

  • ERIKS:12099331
Image 1
Save to list

€9.47/ meterexcl. VAT

€11.46incl. VAT

Sold per: 50Min. order: 50

38 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Green
Internal diameter
19 mm
Wall thickness
5 mm
Outer Diameter
29 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
155 mm
Roll length
120 m
Weight
0.51 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No
Alternatives

€9.32/ meterexcl. VAT

€11.28incl. VAT

Sold per: 60Min. order: 60

405 In stock - Estimated delivery date 06/11/2026