GOODALL

GOODALL Rubber hose Multi Green, roll=152,4m, I.D. 13x5

  • ERIKS:10015888
Image 1
Save to list

€6.04/ meterexcl. VAT

€7.31incl. VAT

Sold per: 0.01Min. order: 0.01

123 In stock - Available while stock lasts - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Green
Internal diameter
13 mm
Wall thickness
5 mm
Outer Diameter
23 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
120 mm
Roll length
152.4 m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No