GOODALL

GOODALL Rubber hose Multi Blue, roll=50m, I.D. 10x4,5

  • ERIKS:10015883
Image 1
Save to list

€5.43/ meterexcl. VAT

€6.57incl. VAT

430 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Blue
Internal diameter
10 mm
Wall thickness
5 mm
Outer Diameter
19 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
50 mm
Roll length
50 m
Material of inner wall
EPDM
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No