GOODALL

GOODALL Rubber hose Multi Blue, coil=60m, I.D. 19x5

  • ERIKS:14747494
Image 1
Save to list

€9.47/ meterexcl. VAT

€11.46incl. VAT

Sold per: 60Min. order: 60

75 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multi Blue
Internal diameter
19 mm
Wall thickness
5 mm
Outer Diameter
29 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
155 mm
Roll length
60 m
Weight
0.506 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No