GOODALL

GOODALL Rubber hose Milko SD Lite, coil=40m, I.D. 50x6.5mm

  • ERIKS:13383381
Image 1
Save to list

€52.20/ meterexcl. VAT

€63.16incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 04/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
MILKO SD LITE
Internal diameter
50 mm
Wall thickness
6.5 mm
Outer Diameter
63 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
150 mm
Roll length
40 m
Weight
1.39 kg/m
Material of inner wall
NR (natural rubber)
Temperature range
from -35 to 85 °C
Temperature range °F
from -22 to 185 °F
Static wire
No