GOODALL

GOODALL Rubber hose Fiberflex, roll=40m, I.D. 75x10

  • ERIKS:10069578
Image 1
Save to list

€77.04/ meterexcl. VAT

€93.22incl. VAT

Sold per: 40Min. order: 40

272 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIBERFLEX
Internal diameter
75 mm
Wall thickness
10 mm
Outer Diameter
95 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
450 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C