GOODALL

GOODALL Rubber hose Fiberflex, roll=40m, I.D. 38x8

  • ERIKS:10015123
Image 1
Save to list

€35.14/ meterexcl. VAT

€42.52incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIBERFLEX
Internal diameter
38 mm
Wall thickness
8 mm
Outer Diameter
54 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
230 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C