GOODALL

GOODALL Rubber hose Fiberflex, roll=40m, I.D. 32x6

  • ERIKS:10069577
Image 1
Save to list

€23.11/ meterexcl. VAT

€27.96incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIBERFLEX
Internal diameter
32 mm
Wall thickness
6 mm
Outer Diameter
44 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
190 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C