GOODALL

GOODALL Rubber hose Fiberflex, roll=40m, I.D. 25x6

  • ERIKS:10015122
Image 1
Save to list

€19.58/ meterexcl. VAT

€23.69incl. VAT

Sold per: 40Min. order: 40

33 In stock - Estimated delivery date 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIBERFLEX
Internal diameter
25 mm
Wall thickness
6 mm
Outer Diameter
37 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
150 mm
Roll length
40 m
Weight
0.82 kg/m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C
Temperature range °F
from -31 to 248 °F
Static wire
No