GOODALL

GOODALL Rubber hose Fiberflex, roll=40m, I.D. 19x6

  • ERIKS:11016124
Image 1
Save to list

€16.56/ meterexcl. VAT

€20.04incl. VAT

Sold per: 40Min. order: 40

7.7 In stock - Estimated delivery date 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIBERFLEX
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
95 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C