GOODALL

GOODALL Rubber hose Fiberflex, roll=40m, I.D. 13x5,5

  • ERIKS:10015121
Image 1
Save to list

€12.89/ meterexcl. VAT

€15.60incl. VAT

Sold per: 40Min. order: 40

30.5 In stock - Estimated delivery date 22/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIBERFLEX
Internal diameter
13 mm
Wall thickness
5.5 mm
Outer Diameter
24 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
80 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C