GOODALL

GOODALL Rubber hose Fiberflex, roll=40m, I.D. 100x12

  • ERIKS:11039296
Image 1
Save to list

€119.16/ meterexcl. VAT

€144.18incl. VAT

80 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIBERFLEX
Internal diameter
100 mm
Wall thickness
13 mm
Outer Diameter
126 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
500 mm
Roll length
40 m
Weight
5.32 kg/m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C
Temperature range °F
from -31 to 248 °F
Static wire
No