GOODALL

GOODALL Rubber hose Fiberflex, roll=20m, I.D. 125x12,5

  • ERIKS:11095766
Image 1
Save to list

€147.60/ meterexcl. VAT

€178.60incl. VAT

Estimated delivery date - 24/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIBERFLEX
Internal diameter
125 mm
Wall thickness
12.5 mm
Outer Diameter
150 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
625 mm
Roll length
20 m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C