GOODALL

GOODALL Rubber hose Excellent White Pharma SD, roll=30m, I.D. 32x6,5

  • ERIKS:11384127
Image 1
Save to list

€266.18/ meterexcl. VAT

€322.08incl. VAT

Sold per: 0.01Min. order: 0.01

16.8 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Excellent White
Internal diameter
32 mm
Wall thickness
6.5 mm
Outer Diameter
45 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
200 mm
Roll length
30 m
Weight
1.16 kg/m
Material of inner wall
PFA
Temperature range
from -40 to 130 °C
Temperature range °F
from -40 to 266 °F
Static wire
Yes