GOODALL

GOODALL Rubber hose Excellent White Pharma SD, roll=20m, I.D. 76x8

  • ERIKS:11384131
Image 1
Save to list

€341.25/ meterexcl. VAT

€412.91incl. VAT

Sold per: 0.01Min. order: 0.01

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Excellent White
Internal diameter
76 mm
Wall thickness
8 mm
Outer Diameter
92 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
500 mm
Roll length
20 m
Weight
3.48 kg/m
Material of inner wall
PFA
Temperature range
from -40 to 130 °C
Temperature range °F
from -40 to 266 °F
Static wire
Yes