GOODALL

GOODALL Rubber hose Excellent White Pharma SD, roll=20m, I.D. 63,5x8

  • ERIKS:11384130
Image 1
Save to list

€295.10/ meterexcl. VAT

€357.07incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Excellent White
Internal diameter
63.5 mm
Wall thickness
8 mm
Outer Diameter
79.5 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
380 mm
Roll length
20 m
Weight
2.8 kg/m
Material of inner wall
PFA
Temperature range
from -40 to 130 °C
Temperature range °F
from -40 to 266 °F
Static wire
Yes