GOODALL

GOODALL Rubber hose Excellent Black Pharma, roll=20m, I.D. 63,5x8

  • ERIKS:11384117
Image 1
Save to list

€367.25/ meterexcl. VAT

€444.37incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 05/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Excellent Black Pharma
Internal diameter
63.5 mm
Wall thickness
8 mm
Outer Diameter
79.5 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
525 mm
Roll length
20 m
Weight
2.8 kg/m
Material of inner wall
PFA
Temperature range
from -40 to 130 °C
Temperature range °F
from -40 to 266 °F
Static wire
Yes