GOODALL

GOODALL Rubber hose Excellent Black Pharma, roll=20m, I.D. 13x6

  • ERIKS:11384111
Image 1
Save to list

€127.08/ meterexcl. VAT

€153.77incl. VAT

Sold per: 0.01Min. order: 0.01

18.5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Excellent Black Pharma
Internal diameter
13 mm
Wall thickness
6 mm
Outer Diameter
25 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
135 mm
Roll length
20 m
Weight
0.55 kg/m
Material of inner wall
PFA
Temperature range
from -40 to 130 °C
Temperature range °F
from -40 to 266 °F
Static wire
Yes