GOODALL

GOODALL Rubber hose Delidrink SD LITE, roll=40m, I.D. 51x8.5

  • ERIKS:13550415
Image 1
Save to list

€66.34/ meterexcl. VAT

€80.27incl. VAT

Sold per: 0.01Min. order: 0.01

95 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Delidrink SD Lite
Internal diameter
51 mm
Wall thickness
8.5 mm
Outer Diameter
68 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
150 mm
Roll length
40 m
Weight
1.7 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No
Spare parts & accessories

€70.35/ pieceexcl. VAT

€85.12incl. VAT

Estimated delivery date - 26/11/2026

€31.85/ pieceexcl. VAT

€38.54incl. VAT

768 In stock - Estimated delivery date 10/11/2026
Product Image

LMC Protection ring NBR 128x66 F 50x8

  • Eriks:11542901
  • Manufacturer:PRSF050008ER

€10.36/ pieceexcl. VAT

€12.54incl. VAT

153 In stock - Estimated delivery date 10/11/2026

€64.33/ pieceexcl. VAT

€77.84incl. VAT

77 In stock - Estimated delivery date 10/11/2026