GOODALL

GOODALL Rubber hose Delidrink SD LITE, roll=40m, I.D. 32x8.5

  • ERIKS:13715426
Image 1
Save to list

€53.07/ meterexcl. VAT

€64.21incl. VAT

Sold per: 0.01Min. order: 0.01

57 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Delidrink SD Lite
Internal diameter
32 mm
Wall thickness
8.5 mm
Outer Diameter
49 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
90 mm
Roll length
40 m
Weight
1.14 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No
Spare parts & accessories
Product Image

LMC Ferrule SS316 HRRK032080

  • Eriks:11200198
  • Manufacturer:HRRK032080

€36.14/ pieceexcl. VAT

€43.73incl. VAT

375 In stock - Estimated delivery date 10/11/2026

€40.46/ pieceexcl. VAT

€48.96incl. VAT

2 In stock - Estimated delivery date 10/11/2026

€51.38/ pieceexcl. VAT

€62.17incl. VAT

15 In stock - Estimated delivery date 10/11/2026